27 x 1-1/4 in. Polypropylene Drum Pump Tube

You last purchased this on
 
Lutz Pumps

27 x 1-1/4 in. Polypropylene Drum Pump Tube

This product requires certification to purchase.
You last purchased this on
 
Lutz Pumps

27 x 1-1/4 in. Polypropylene Drum Pump Tube

  • Fast #
  • Part #L0110300
  • Item #5093873
  • Manufacturer Part #0110-300
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Stainless steel shaft 316
  • Ideal for mild corrosive chemicals
  • Polypropylene tube and impeller
  • Potassium Permanganate, Aluminum Sulfate, Ferrous Sulfate, Sodium Hydroxide and Sodium Thiosulfate
  • Requires Certification

Specifications

Discharge:
3/4 in
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Length:
27 in
Material:
Plastic
PipeTubing Size:
2-3/25 in
Pump Application -:
Hydrostatic Testing