27 x 1-1/4 in. PVDF Drum Pump Tube
27 x 1-1/4 in. PVDF Drum Pump Tube
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hastelloy C shaft
- Designed for use with aggressive chemicals
- PVDF tube and ETFE impeller
- Sodium hypochlorite, hydrogen peroxide and sulfuric acid
Specifications
- Discharge:
- 1 in
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Impeller:
- ETFE
- Length:
- 27 in
- Material:
- Plastic
- Material Type:
- PVDF
- PipeTubing Size:
- 2-3/25 in
- Pump Application -:
- Chemical Transfer
- Pump Motor Type:
- ODP
- RPM:
- 3500