Lux Products

1C Mechanical Thermostat

Part #LPSM50  |  Manufacturer Part #PSM50

Stages:

1C
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: [1.2, 0.15]

Auto Switching Heat Cool : No

Color Finish: White

Configuration: Vertical

Depth: 1-1/4 in

FM Approved: No

Height: 3-1/2 in

IAPMO Listed: No

Maximum Temperature: 90

NSF Certified: No

Power Source: Gas

Programmability: Non-programmable

Stages: 1C

Touch Screen: No

UL Listed: No

Watts: 36

Width: 3 in