DESCRIPTION

  • Attractive slim design
  • Battery powered only
  • Large illuminated digital display
  • Soft touch buttons

Lux Products 4-1/2 24V Digital Heat Only Thermostat

LPSD010B

Stages:

SPECIFICATIONS

Color Finish
White
Depth
1-1/10 in
Height
5 in
Power Source
Battery, Electric
Programmability
Non-programmable
Stages
Heat Only
Touch Screen
No
Volts
24V
Width
3-1/4 in

Starting at
Call for Pricing
  • QUANTITY