LVL LASER W/ CRGR
LVL LASER W/ CRGR
Product Details
Product Details
- Level laser
- 2600' working range diameter
- Comes with digital readout receiver
- 1/16"@100' accuracy
Specifications
- Battery Size:
- D
- Battery Type:
- Alkaline
- Case Material:
- Plastic
- Color Finish Name:
- Yellow
- GSA Approved:
- No
- Material:
- Plastic
- Power Source:
- Battery
- Tool Type:
- Laser Level