DESCRIPTION

  • Cooking surface is 1049 sq in
  • Halogen grill surface light with control illumination with blue LEDs
  • Hood assist kit with fluid rotation handle
  • Independent rear rotisserie burner (14,000 BTUs)
  • Rotisserie motor, spit rod, and forks included
  • Temperature gauge
  • Time tested spark ignition system with battery backup
  • Two stainless steel burners and single ProSear 2™ burner (69,000 BTUs)

Lynx Sedona Series 1-Burner Built-In Grill

LL700PRLP

Color Finish

 

SPECIFICATIONS

BTU
83000
Collection
Sedona Series
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
25-5/16 in
Height
25-5/16 in
Material
Stainless Steel
Number Of Burners
4
Type
Built In
Width
42 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS