DESCRIPTION

  • Capable of producing 55 lbs of clear ice in a 24-hour period
  • Right hinged only
  • Stainless steel exterior
  • Stores 27 lbs of ice
  • UL listed for outdoor use

Lynx 15 in. Outdoor Ice Maker

LL15ICE

Color Finish

 

SPECIFICATIONS

AMP
3.4
Capacity
27 lb
Color Finish
Polished Stainless
Color Finish Category
Stainless Steel
Depth
25-1/2 in
Height
33-3/8 in
Material
Stainless Steel
Power Source
Electric
UL Listed
Yes
Volts
120V
Width
14-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS