26-5/8 in. 5 cu. ft. Outdoor Refrigerator in Stainless Steel
This product has been replaced by
Manufacturer Part #LN24DWR
Professional 26-5/8 in. 5 cu. ft. Outdoor Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 15
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Professional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 26-5/8 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 34-3/4 in
- Interior Light:
- Yes
- Maximum Temperature:
- 42
- Minimum Temperature:
- 34
- Refrigerator Capacity (Cu Ft):
- 5 cu ft
- Refrigerator Type:
- Double Drawer
- Temperature Range:
- 34 to 42 Deg F
- UL Listed:
- UL 471
- Volts:
- 120V
- Width:
- 23-7/8 in