DESCRIPTION

  • Drawers can be installed individually or stacked in 2 or 3-drawer configurations
  • Full extension drawer slides for easy access to the back of the drawer
  • Stainless steel construction
  • Three drawer configuration

Lynx 24 in. Single Modular Drawer

LLMD

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Stainless
Color Finish Category
Stainless Steel
Depth
24-1/2 in
Height
7-5/8 in
IsAcceptableImage
Material
Stainless Steel
Width
23-5/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS