DESCRIPTION

  • Ceramic briquettes facilitate even radiant heat distribution
  • Cooking surface is 840 sq in
  • Halogen grill surface light with control illumination with blue LEDs
  • Heat stabilizing design
  • Hood assist kit with fluid rotation handle
  • Hot surface ignition system
  • Premium smoker box included
  • Two cast brass burners (50,000 BTUs)

Lynx 30 in. Natural Gas Built-In Grill

LL30R1NG

Color Finish

 

SPECIFICATIONS

BTU
50000
Color Finish
Polished Stainless
Color Finish Category
Stainless Steel
Depth
27-3/4 in
Height
25-1/2 in
Ignition System
Hot Surface Ignition
Material
Stainless Steel
Number Of Burners
2
Power Source
Electric
Width
30 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS