Lynx

30 in. Sink Carbon Fiber Vinyl Cover

Part #LCCLSK30  |  Manufacturer Part #CCLSK30

Width:

30 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Custom tailored fit
  • Deep embossed logo
  • Extra-durable textured vinyl
  • Thick felt lining to protect the sleek stainless steel finish
  • Pocket seams with flexible nylon cord for a secure fit
  • Rear vent to help expel moisture
  • Nylon finger loops help pull and secure the cover over the grill

Documents

Specifications

Material: [Carbon, Fiber, Plastic]

Material Type: Vinyl

Width: 30 in