DESCRIPTION

  • Ceramic briquettes facilitate even radiant heat distribution
  • Cooking surface is 935 sq in
  • Halogen grill surface light with control illumination with blue LEDs
  • Heat stabilizing design
  • Hood assist kit with fluid rotation handle
  • Hot surface ignition system
  • Premium smoker box included
  • Three cast brass burners (75,000 BTUs)

Lynx 36 in. Built-In Grill with Rotisserie LP

LL36R1LP

Color Finish

 

SPECIFICATIONS

BTU
75000
Color Finish
Polished Stainless
Color Finish Category
Stainless Steel
Depth
25-3/8 in
Height
25-7/8 in
Ignition System
Hot Surface Ignition
Material
Stainless Steel
Number Of Burners
3
Power Source
Electric
Width
36 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS