• Cart

Lynx 36 in. Sealed Pantry LLPA36

DESCRIPTION

  • Adjustable wire shelf
  • Full extension glide out drawers
  • Illuminated drawers and door lock
  • Magnetic gasket insures tight seal which protects cookware, dry goods and more from pests and weather
  • Storage space is 31" x 18" x 20"

Lynx 36 in. Sealed Pantry

LLPA36

Width:

36 in

SPECIFICATIONS

Depth
24-13/32 in
Height
23 in
Width
36 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.

DOCUMENTS