DESCRIPTION

Lynx 42 in Accent Door

LLDR421

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
48 in
Height
6 in
Width
25-1/2 in

Starting at
Call for Pricing
  • QUANTITY