DESCRIPTION

  • Heavy duty latches for easy closing
  • Professional style barrel hinges for full opening
  • Rigid welded construction to ensure strength and longevity
  • Stainless steel hardware

Lynx Sedona Series Double Access Door with Removable Door Shelve in Stainless Steel

LLDR6

Width:

SPECIFICATIONS

Collection
Sedona Series
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
21-1/8 in
Material
Stainless Steel
Number of Handles
Two Handle
Width
36 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS