Professional® Grill Series 42 in. 4-Burner Propane Built-in Grill in Stainless Steel

Part #LL42ATRLP  |  Item #7579670  |  Manufacturer Part #L42ATR-LP

$6,489.00 EACH

Fuel Type:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Three Trident™ burners totaling 69,000 BTUs
  • 1200-sq.-in. cooking surface (855 primary, 345 secondary)
  • Hot surface ignition system
  • Control illumination with blue LEDs
  • Dual halogen grill surface lights
  • Heat stabilizing design
  • Temperature gauge
  • Fluid rotation handle
  • Lynx Hood Assist Kit
  • Stainless steel grilling grates

Documents

Specifications

ADA Compliant: No

AMP: 6

ANSI Specifications: ANSI Z21.58 2005

Application: Residential

BTU: 23000

Bulb Type: Halogen

Burner Type: Gas

Collection: Professional® Grill Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Turn Knob

Depth: 28-3/8 in

ETL Listed: Yes

Fuel Type: Propane

Gauge: 18

Handle Type: Classic

Height: 25 in

Ignition System: Hot Surface Ignition

Indoor Outdoor: Outdoor

Installation Type: Built-in

Interior Light: Yes

MBH: 23

Material: Stainless Steel

Material Type: 304

NSF Certified: No

Number Of Burners: 4

Number Of Pieces: 1 Piece

Power Source: Gas

Volts: 7.5V

Watts: 72

Weight: 328

Width: 42 in