Lynx Grills
Sedona 42 in. 3-Burner Natural Gas Built-in Grill in Stainless Steel
Part #LL700RNG | Item #7245529 | Manufacturer Part #L700R-NG
Fuel Type:
Natural GasHow to get it:
Product Details
Documents
Specifications
BTU: 69000
Collection: Sedona
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Control Type: Turn Knob
Depth: 24-11/16 in
Fuel Type: Natural Gas
Height: 14-15/16 in
Ignition System: Spark Ignition
Interior Light: Yes
MBH: 69
Material: Stainless Steel
Material Type: 304
Number Of Burners: 3
Power Source: Gas
Width: 42 in
-
Starting at $5,109.00
-
Starting at $1,019.00
-
Starting at $4,339.00
-
Starting at $2,559.00
-
Starting at $289.00
-
Starting at $3,799.00
-
Starting at $929.00
-
Starting at $1,139.00
-
Starting at $4,229.00
-
Starting at $3,799.00
-
Starting at $209.00