30 in. Trash Center and Double Drawer

You last purchased this on
 
Lynx Grills

Professional 30 in. Trash Center and Double Drawer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lynx Grills

Professional 30 in. Trash Center and Double Drawer

  • Fast #
  • Part #LLTA304
  • Item #7112438
  • Manufacturer Part #LTA30-4
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes a removable receptacle for recycling or trash
  • With two stacked drawers
  • Part of the Ventana Collection, the finest storage solutions for outdoor kitchens
  • Accommodates a small trash bin or an LP gas tank
  • Illuminated drawers
  • Combination trash center and storage system
  • Clean design eliminates places that dirt can collect
  • Flush-mounted reversible handle is there when you need it
  • Easy-to-clean stainless steel surface
  • Rubber trim around the frame helps block dust and water
  • Requires Certification

Documents


Specifications

Collection:
Professional
Depth:
25-9/16 in
Height:
23 in
Product Type:
Waste Container, Container
Width:
30 in