15 in. 120V Freestanding and Built-In Professional Outdoor Wine Cellar with Left Hinge in Stainless Steel
This product has been replaced by
Manufacturer Part #LN15WINEL
Professional Series 15 in. 120V Freestanding and Built-In Professional Outdoor Wine Cellar with Left Hinge in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2.73 cu ft
- Collection:
- Professional Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 26-5/8 in
- Energy Star Compliant:
- No
- Height:
- 34-3/4 in
- Installation Type:
- Freestanding, Built-in
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerator Type:
- Wine Coolers
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 15 in