23-3/4 in. 4.9 cu. ft. Outdoor Refrigerator in Stainless Steel
This product has been replaced by
Manufacturer Part #LN24REFCR
Professional Series 23-3/4 in. 4.9 cu. ft. Outdoor Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 15
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.9 cu ft
- Collection:
- Professional Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 23-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 1 cu ft cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 34-3/4 in
- Indoor Outdoor:
- Indoor/Outdoor
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Number of Shelves:
- 2
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 4.9 cu ft
- Refrigerator Type:
- Full Refrigerator
- Temperature Range:
- Up to 115 Deg F
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 136 lb
- Width:
- 23-7/8 in