DESCRIPTION

  • Each drawer is 14" wide and 9-1/2" tall
  • Extended depth of 22" accommodates oversized grill tools, spices, towels or woodchips
  • Fully extendable drawers on commercial stainless steel rollers
  • Polished highlights
  • Professional style door handles
  • Rigid welded construction to ensure strength and longevity

Lynx Utility Drawer Extra large

LLUDXL1

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Stainless
Color Finish Category
Stainless Steel
Depth
27-11/16 in
Height
23-3/4 in
Material
Stainless Steel
Width
18-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS