Stainless Steel Paper Towel Drawer

You last purchased this on
 
Lynx Grills

Ventana Stainless Steel Paper Towel Drawer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lynx Grills

Ventana Stainless Steel Paper Towel Drawer

  • Fast #
  • Part #LLTWL
  • Item #7286262
  • Manufacturer Part #LTWL
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Ventana
Depth:
8-1/16 in
Height:
11-1/8 in
IAPMO Listed -:
No
Material:
Stainless Steel
Width:
18-7/8 in