12.5 oz. Disinfectant Spray (Case of 12)

Part #R84044  |  Item #4720533  |  Manufacturer Part #84044

$134.75 per CASE

Size:

12.5 oz

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ready-to-use disinfectant spray
  • Effective against Influenza A (H1N1 virus), Rhinovirus, Rotavirus, Poliovirus Type I, Adenovirus Type II, Herpes Simplex Virus Types 1 & 2, Hepatitis A, salmonella, E coli, staph and strep
  • Leaves a pleasant, fresh scent

Documents

Specifications

Application: Disinfectant

Dilution Rate: Ready to Use

Material: Aerosol

Package Quantity: Case of 12

Product Type: Spray

SCAQMD Compliant: No

Size: 12.5 oz