17 oz. Fresh Scent Starter Kit

You last purchased this on
 
Lysol

17 oz. Fresh Scent Starter Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lysol

17 oz. Fresh Scent Starter Kit

  • Fast #
  • Part #RAC79830EA
  • Item #5162113
  • Manufacturer Part #79830
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 3 time settings available
  • Each refill contains 2400 sprays
  • EPA Registered.
  • Up to 60 days of continuous scent
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Green Seal Certified:
No
Height:
6-4/25 in
Length:
10-21/50 in
Material:
Aerosol
SCAQMD Compliant:
No
Size:
17 oz
Weight:
2.59 lb
Width:
5-9/25 in