DESCRIPTION

  • Disinfecting Spray, Surface Disinfection
  • Kills 99.9% of Germs
  • 3 minute overall disinfection
  • Effective against over 100 microorganisms
  • Original scent

Lysol 19 oz. Disinfectant Spray

RAC04650

Manufacturer Part #: RAC04650EA

Size:

19 oz

SPECIFICATIONS

Capacity
19 oz
Diameter
2-4/5 in
Green Seal Certified
No
Height
10-63/100 in
Maximum Temperature
122
Type
RAC04650
Width
8-3/4 in

Print