32 oz. Trigger Spray All-Purpose Cleaner (Case of 12)
32 oz. Trigger Spray All-Purpose Cleaner (Case of 12)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Kills 99.9% of bacteria on hard, nonporous surfaces
- Ready-to-use trigger spray
- 2 minute disinfection for bacteria and viruses
- Use on walls, painted woodwork, garbage cans, cabinets, floors, glazed tile, enamel and glazed porcelain
Specifications
- Application:
- Disinfectant Cleaner
- CARB OTC LEED Compliant:
- No
- Capacity:
- 32 oz
- Green Seal Certified:
- No
- Height:
- 11-63/100 in
- Length:
- 16-13/100 in
- Material:
- Liquid
- Package Quantity:
- Case of 12
- Product Type:
- Spray Cleaner
- Size:
- 32 oz
- Weight:
- 30.6 lb
- Width:
- 12-69/100 in