6-3/4 x 8-1/2 in. Sanitizing Hand Wipes (Count of 80)
6-3/4 x 8-1/2 in. Sanitizing Hand Wipes (Count of 80)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Safe to use on electronics and touch screens, including smartphones, tablets, monitors, keyboard, mouse, and remote controls
- Effective against most viruses in as little as 2 minutes
- Powerful cleaner used to cut through tough soils
Documents
Specifications
- Application:
- Appliances, Cabinets, Counters, Floor, Garbage Cans, Smartphone, Telephone, Toilet
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- Flavor:
- Lemon & Lime Blossom® Scent
- Green Seal Certified:
- No
- Height:
- 7-87/100 in
- Length:
- 6-3/4 in
- Material:
- Fiber
- Odor:
- Yes
- Package Quantity:
- Count of 80
- Product Type:
- Disinfectant Wipes
- Size:
- 6-3/4 in x 8-1/2 in
- Weight:
- 8.2 lb
- Width:
- 8-1/2 in