Neutra Air® 10 oz. Fresh Breeze Sanitizing Spray

Part #R1920076938  |  Item #8032557  |  Manufacturer Part #19200-76938

Call for Pricing per CASE

Size:

10 oz
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Neutralizes challenging odors from smoke, pets, food or bathrooms.
  • Eliminates unpleasant smells and imparts clean, refreshing scent.
  • Lasts up to 60 days.
  • Clear

Documents

Specifications

Collection: Neutra Air®

Dilution Rate: Ready to Use

EcoLogo Certified: No

Material: Aerosol

Product Type: Sanitizing Spray

SCAQMD Compliant: No

Size: 10 oz