6.17 oz. Fresh Scent Refill
Neutra Air® Freshmatic® 6.17 oz. Fresh Scent Refill
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kills 99.9% of odor-causing bacteria
- Each refill contains 2400 sprays
- EPA Registered.
- Up to 60 days of continuous scent
Specifications
- CARB OTC LEED Compliant:
- No
- Capacity:
- 6.17 oz
- Collection:
- Neutra Air® Freshmatic®
- Green Seal Certified:
- No
- Height:
- 6-13/100 in
- Length:
- 8-19/50 in
- Material:
- Aerosol
- Size:
- 6.17 oz
- Weight:
- 3.83 lb
- Width:
- 5-1/2 in