DESCRIPTION

M.A. Industries O-Ring Cast Iron PVC Plain End

ORPCUPPP1516

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Diameter
4 in
Fitting Size 1
4 in
Fitting Size 2
4 in
Material
Rubber
Size
4 in x 4 in