DESCRIPTION

M A Peacard 2 ft. 24 ga Galvanized Smoke Pipe

P24G24

Diameter:

SPECIFICATIONS

Diameter
7 in
Gauge
24
Length
2 ft
Material
Galvanized Metal

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY