DESCRIPTION

M A Peacard 2 ft. 26 ga Galvanized Smoke Pipe

P24G26

Diameter:

SPECIFICATIONS

Diameter
3 in
Gauge
26
IsAcceptableImage
Length
2 ft
Material
Galvanized Metal

Starting at
Call for Pricing
  • QUANTITY