3 in. x 4 in. 26 ga Galvanized Smoke Duct Increaser
3 in. x 4 in. 26 ga Galvanized Smoke Duct Increaser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Coating:
- Galvanized
- Diameter:
- 3 in
- Duct Size:
- 3 in x 4 in
- Gauge (metal):
- 26 ga
- Length:
- 4 in
- Material:
- Steel