4 in x 24 in 26 ga Galvanized Steel Round Duct Pipe

You last purchased this on
 
M A Peacard

4 in x 24 in 26 ga Galvanized Steel Round Duct Pipe

This product requires certification to purchase.
You last purchased this on
 
M A Peacard

4 in x 24 in 26 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #P424G26
  • Item #2336805
  • Manufacturer Part #424G26
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Diameter:
4 in
Duct Size:
4 in
Gauge (metal):
26 ga
Length:
24 in
Material:
Steel
Product Type:
Smoke Pipe
Vent Duct Shape:
Round