6 x 4 in. Galvanized Smoke Thimble
6 x 4 in. Galvanized Smoke Thimble
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Galvanized
- Diameter:
- 6 in
- Diameter - Inside 1:
- 6 in
- Length:
- 4 in
- Material:
- Steel