8 x 5 in. 26 ga Galvanized Smoke Increaser

You last purchased this on
 
M A Peacard

8 x 5 in. 26 ga Galvanized Smoke Increaser

This product requires certification to purchase.
You last purchased this on
 
M A Peacard

8 x 5 in. 26 ga Galvanized Smoke Increaser

  • Fast #
  • Part #P5X8GI
  • Item #2336715
  • Manufacturer Part #5X8GI
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Diameter:
8 in
Diameter - Inside 1:
5 in
Diameter - Inside 2:
8 in
Duct Size:
5 in
Gauge (metal):
26 ga
Material:
Steel