M and L Size Full Facepiece Respirator
M and L Size Full Facepiece Respirator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Picture-window lens (200° field of vision)
- Dual-flange sealing area and five-strap head harness
- Superior performance, fit, comfort and visibility
- Latex free
- Easily converted to PAPR or supplied air systems
- Wide range of cartridges and filters available (sold separately)
- Speech diaphragm
- Chin and nose cups
Specifications
- Clothing Size:
- L
- Color Finish Name:
- Black
- Material:
- Silicone
- Quick Release:
- No
- Reusable:
- Yes