DESCRIPTION

  • Will not chip, crack, or fade

M-D Building Products 4 in. Cove Base in Black

M75457

Length:

120 ft

SPECIFICATIONS

Color Finish
Black
Height
4 in
Length
120 ft

Starting at
$144.85
EACH
  • QUANTITY