DESCRIPTION

  • 5" x 8"
  • Designed for appliances tested and listed for direct vent
  • Features a fully unitized twist lock construction
  • No beads or hems
  • Use of sealant is optional unless specified by the appliance manufacturer

M&G Duravent DirectVent Pro® 48 in. Galvanized Pipe

MGD58DVA48

Diameter:

SPECIFICATIONS

Collection
DirectVent Pro®
Diameter
8 in
Inside Diameter
5 in
Length
48 in
Material
Galvanized Steel

Starting at
Call for Pricing
  • QUANTITY