DESCRIPTION

M&G Duravent 5 in. Type B Round Gas Vent Pipe

MGD5GV

Length:

SPECIFICATIONS

Diameter
5 in
Length
12 in
Material
Aluminum

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY