• Cart

DESCRIPTION

M&G Duravent Polypropylene 45 Degree Elbow

MGDPPSE45L

Fitting Sizes:

SPECIFICATIONS

Clean Bagged
No
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in x 2 in
Fitting Type
Straight
Material
Plastic
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY