DESCRIPTION

  • Required where pipe terminates above the roof line
  • Use for vertical installations only

M&G Duravent Type B Dura Cap

MGD3GVDC

Diameter:

SPECIFICATIONS

Diameter
3 in
Length
5 in
Material
Aluminum, Galvanized

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY