DESCRIPTION

  • Made of galvalume
  • Storm Collar required
  • Use at every ceiling level where Square Firestop Support is not used
  • Use to weather proof the penetration of vent pipe through the roof

M&G Duravent Type B Round Adjustable Roof Flashing

MGD3GVF

Diameter:

SPECIFICATIONS

Diameter
3 in
IsAcceptableImage
Length
18-3/8 in
Material
Aluminum
UL Listed
Yes
Width
16 in

Starting at
Call for Pricing
  • QUANTITY