DESCRIPTION

M&H Valve Mechanical Joint Open Left Less Accessories Resilient Wedge Gate Valve

M406701LAOL

Valve Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-509
Coating
Fusion Bonded Epoxy
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Material
Ductile Iron
Maximum Pressure
250 psi
Valve Size
10 in
Valve Stem
Non-rising Valve Stem

Starting at
Call for Pricing
  • QUANTITY