• Cart

DESCRIPTION

M&H Valve Mechanical Joint Open Right Butterfly Valve (Less Accessories)

M450001LAOR

Valve Size:

SPECIFICATIONS

End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
FM Approved
No
Material
Ductile Iron
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Operator
Operating Nut
Valve Seat Material
Stainless Steel
Valve Size
16 in
Valve Type
Butterfly Valves

Starting at
Call for Pricing
  • QUANTITY