12 in. Metal Spin-In Start Collar with Damper

Part #M504MSD12  |  Item #2146548  |  Manufacturer Part #504MSD12

Call for Pricing

Diameter:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ASTM Specifications: ASTM A653 CS Type B

Diameter: 12 in

Duct Shape: Round

Gauge: 28

Height: 5-1/2 in

Material: Galvanized Steel