M & M Manufacturing

12 x 14 in. Galvanized Steel Starting Collar in Round Duct

Part #M507D12KS7L  |  Manufacturer Part #507D12KS7L

Diameter:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A653 CS Type B

Diameter: 12 in

Duct Shape: Round

Gauge: 28

Height: 6-1/2 in

Length: 14 in

Material: Galvanized Steel

Width: 14 in