DESCRIPTION

M & M Manufacturing 14 in. Metal Drain Pan 26 GA

SHMDP261442

Width:

SPECIFICATIONS

Gauge
26
Height
42 in
Length
14 in
Material
Galvanized Steel
Width
42 in

Starting at
Call for Pricing
  • QUANTITY