14 in. Spiral Pipe Coupling

Part #MSPC14  |  Item #2237071  |  Manufacturer Part #SP-C14

Call for Pricing EACH

Diameter:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A653 CS Type B

Diameter: 14 in

Duct Shape: Spiral

Gauge: 24

Height: 4 in

Material: Galvanized Steel