DESCRIPTION

M & M Manufacturing 14 x 14 in. Straight Boot with Flange

SHMRBSF1414

Diameter:

SPECIFICATIONS

Diameter
10 in
Length
14 in
Material
Galvanized Steel
Width
14 in

Starting at
Call for Pricing
  • QUANTITY